PASS & SEYMOUR PS8HWLLA 20Amp 120/125V Spec Grade Decorator Combination Hallway Light & Single Receptacle - Back & Side Wire, Light Almond
Description
FEATURES AND BENEFITS:• RoHS Compliant• Impact-resistant face and body.• GE Lexan™ high impact-resistant lens.• External screw-pressure-plate back and side wired.• Accepts #12 and #14 AWG.• Ground screw position under the end of the strap minimizes the risk of contact.• Energy-efficient LED has average 20-year life expectancy: eliminates bulb replacement.• Sensor automatically turns light ON in the dark.• Increased light output for better illumination.• Light sensor for enhanced sensitivity.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Type | Single Receptacles | Voltage Rating | 120/125 V |
Amperage Rating | 20 A | Number of Poles | 2 Pole |
Number of Wires | 3 | Material | Polycarbonate |
NEMA Rating | 5-20R | Temperature Rating | Temperature Rise: Maximum 30°C temperature rise at full-rated current after 50 cycles of overload at 150% of rated current with direct current. Operating Temperature: Maximum continuous +50°C, minimum -40°C without impact |
Standards | cULus UL498 | Application | Commercial |
UPC | 785007305937 |
Packages
1 - UNIT - 1 |