PASS & SEYMOUR TM8HWLICC 15A 125V TradeMaster® Combination Decorator Hallway Light & Single Receptacle, Ivory
Description
TradeMaster decorator night light and single receptacle. Impact-resistant face and back body. GE Lexan high impact-resistant lens. External screw-pressure-plate back and side wired. Accepts #12 and #14 AWG. Ground screw position under the end of the strap minimizes the risk of contact. Energy-efficient LED has average 20-year life expectancy: eliminates bulb replacement. Sensor automatically turns light ON in the dark. Increased light output for better illumination. Light sensor for enhanced sensitivity.
Specifications
Brand Name | Pass & Seymour | Sub Brand | TradeMaster |
Item Name | Combination Hallway Light and Single Receptacle | Type | Decorator |
Voltage Rating | 120/125 VAC | Amperage Rating | 15 A |
NEMA Configuration | NEMA 5-15R | Conductor Size | 14-12 AWG |
Dimensions | 1.29 in W x 1.59 in D x 3.281 in H | Outlet Type | Combination |
Number of Outlets | 1 | Number of Poles | 2 |
Number of Wires | 3 | Terminal Connection | Back and Side Wired |
Material | Thermoplastic | Color/Finish | Ivory |
Mounting Type | Flush | Standards | UL Listed in File Number UL498, cULus Listed, RoHS Compliant |
UPC | 785007009897 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |