PASS & SEYMOUR TM8HWLLACC 15Amp 120V TradeMaster® Decorator Hallway Light & Single Receptacle, Light Almond
Description
Decorator full hallway light and single receptacle features impact-resistant face and back body, GE Lexan high impact-resistant lens. External screw-pressure-plate back and side wired. Accepts #12 and #14 AWG. Energy-efficient LED has average 20-year life expectancy, eliminates bulb replacement. Light sensor for enhanced sensitivity.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Trademaster |
Item Name | Combination Hallway Light and Single Receptacle | Type | Decorator |
Voltage Rating | 120/125 VAC | Amperage Rating | 15 A |
Conductor Size | 14-12 AWG | Dimensions | 1.29 in W x 3.281 in H |
Material | Lexan Lens | Color/Finish | Light Almond |
Mounting Type | Recessed/Flush | Standards | cUL, UL Listed |
UPC | 785007009873 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |