![pastm8hwlwcc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14171536.jpg?preset=medium)
PASS & SEYMOUR TM8HWLWCC 15Amp 120/125V TradeMaster® Decorator Combination Hallway Light & Single Receptacle, White
Description
Decorator hallway light with high output light tamper-resistant single receptacle features GE Lexan high impact-resistant lens. Energy-efficient LED has average 20-year life expectancy. Sensor automatically turns light ON in the dark. Increased light output for better illumination. Light sensor for enhanced sensitivity.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Trademaster |
Item Name | Night Light with Outlet and Sensor | Type | Decorator |
Voltage Rating | 120/125 V | Amperage Rating | 15 A |
Conductor Size | 14-12 AWG | Dimensions | 1.29 in W x 1.59 in D x 3.281 in H |
Number of Poles | 2 | Number of Wires | 3 |
Terminal Connection | Back and Side Wire | Material | Thermoplastic |
Color/Finish | White | Mounting Type | Wall |
Standards | UL Listed in File Number UL498, cULus Listed, RoHS Compliant | Application | For Residential/Commercial Application |
UPC | 785007009859 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |