Abbotsford
pastm8hwltrwcc

PASS & SEYMOUR TM8-HWLTRWCC 15A 125V TradeMaster Decorator Night Light w/ Tamper-Resistant Single Outlet, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:TM8-HWLTRWCC

Description

FEATURES AND BENEFITS:• Impact-resistant face and back body. • External screw-pressure-plate back and side wired. Accepts #12 and #14 AWG. • GE Lexan high impact-resistant lens. • Tri-drive screws. • Energy-efficient LED has average 20-year life expectancy: eliminates bulb replacement. • Sensor automatically turns light ON in the dark. • Increased light output for better illumination. • Light sensor for enhanced sensitivity. • UL tested shutter mechanism for protection against improper object insertion per UL498. • Specially designed for increased protection of children in their homes. • Superior protection than traditional outlet "caps" or "protection plates."

Specifications

Brand Name Pass & Seymour Sub Brand TradeMaster
Item Name Combination Hallway Light and Single Receptacle Type Decorator
Voltage Rating 125 VAC Amperage Rating 15 A
NEMA Configuration NEMA 5-15R Conductor Size 14-12 AWG
Dimensions 1.28 in D x 3.281 in H x 1.29 in W Outlet Type Tamper-Resistant
Number of Poles 2 Terminal Connection Back and Side Wired
Color/Finish White Standards cULus, UL 498, UL Listed
UPC 785007092370

Packages

1 - UNIT - 1 12 - UNIT - 12