
COOPER INDUSTRIES S1984TWR-GY 15Amp 125V Weatherproof Tamper Resistant Duplex Receptacle Cover Kit, Grey
Description
Self-closing tamper resistant receptacle with weatherproof aluminium box.
Specifications
Brand Name | Cooper Industries | Item Name | Weatherproof Receptacle Cover Kit |
Type | Tamper-Resistant | Length | 3.063 in |
Width | 3.017 in | Material | Aluminum |
Color | Gray | Mounting Type | Flush, Screw |
For Use With | Enclosures | Includes | Hinged Lid |
Standards | UL Listed | Application | For Commercial Use |
UPC | 032664718335 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |