
COOPER INDUSTRIES WD1232 30A 250V Arrow Hart Power Receptacle, Black
Description
Nema 6-30R 2-pole 3-wire surface mount power receptacle. Heavy galvanized steel and mounting strap to resist corrosion. Patented lay-in terminals accept up to #4 AWG. Back features concentric knockouts and an adjustable cord clamp to allow wiring from back and bottom. To be used with aluminium or copper wiring.
Specifications
Brand Name | Eaton | Sub Brand | Arrow Hart |
Item Name | Power Receptacle | Voltage Rating | 250 V |
Amperage Rating | 30 A | Number of Poles | 2 |
Number of Wires | 3 | NEMA Rating | 6-30R |
Conductor Size | 10-4 AWG | Material | Polypropylene |
Color | Black | Dimensions | 4-3/4 in L x 2-1/2 in W x 2-3/32 in D |
Mounting Type | Surface | Temperature Rating | -20 to 75 °C |
For Use With | S42 Plug | Application | For any High Amperage Industrial or Commercial Power Connectivity Application |
Packages
1 - UNIT - 1 |