
COOPER INDUSTRIES WD1252 50A 250V Arrow Hart Power Device Receptacle, Black
Description
Eaton power device receptacle, #12 - 4 AWG, 50A, Surface, 250V, Back and bottom, Black, NEMA 6-50R, Two-pole, Three-wire, Two-pole, three-wire, grounding, Glass-filled nylon, Power
Specifications
Brand Name | Eaton | Sub Brand | Arrow Hart |
Item Name | Power Receptacle | Voltage Rating | 250 V |
Amperage Rating | 50 A | Number of Poles | 2 |
Number of Wires | 3 | NEMA Rating | 6-50R |
Conductor Size | 10-4 AWG | Color | Black |
Mounting Type | Surface | Standards | UL Listed, CSA, NOM Certified, RoHS Compliant |
Application | For any High Amperage Industrial or Commercial Power Connectivity Application |
Packages
1 - UNIT - 1 |