
COOPER INDUSTRIES TR7735W-BOX 15Amp 120/277V 2-Pole/3-Wire NEMA 5-15R LED Dimmable Nightlight with Receptacle, White
Description
DESIGN FEATURES:- Nightlights are dimmable to desired light level- Nightlight is controlled by a photo sensor that turns ON in the dark, OFF in the light- Tamper resistant shutters provide compliance with 2014 NECĀ® Article 406.12 that states that all 15A and 20A, 125V receptacles installed in dwelling units mustbe tamper resistant
Specifications
Brand Name | Cooper Industries | Item Name | Combination Nightlight with Receptacle |
Type | Tamper-Resistant, Decorator | Grade | Commercial |
Voltage Rating | 125 VAC | Amperage Rating | 15 A |
Wattage | 1 W | Number of Poles | 2 |
Number of Wires | 3 | NEMA Configuration | NEMA 5-15R |
Connection Type | Back and Side Wired | Conductor Size | 14-12 AWG |
Material | Thermoplastic | Color | White |
Terminal Connection | Screw Terminal | Dielectric Strength | 2000 V |
Grounding | Yes | Contact Material | Brass |
Dimensions | 1.3 in W x 1.08 in D x 4.19 in H | Mounting Type | Flush |
Temperature Rating | -20 to 60 °C | Environmental Conditions | UL 94-V2 Flammability |
Standards | UL 1472, E47967 Listed | Application | For Residential Use |
UPC | 032664727689 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 48 - UNIT - 48 |