![nrl963](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303124485.jpg?preset=medium)
PAULUHN NRL96-3 20Amp 125V (5-20R) Eaton ProConnect 96/wd Watertight Receptacle for FS Box Mounting, Type 4
Description
Eaton Crouse-Hinds series Pauluhn NRL 96 receptacle, 20A, Die cast aluminum, 5-20R, Single-gang, 125 Vac
Specifications
Brand Name | Crouse-Hinds | Sub Brand | Pauluhn™ |
Item Name | Receptacle | Type | Plug and Receptacle |
Voltage Rating | 125 V | Amperage Rating | 20 A |
Material | Die Cast Aluminum, Stainless Steel | Color | Ivory |
Standards | UL 498, UL 514, UL 1682 | Application | Watertight Areas, Drilling Sites, Gravel Pits and Open Pit Mining Applications |
UPC | 662276498396 |
Packages
1 - UNIT - 1 |