
PASS & SEYMOUR TP826BK 2-Gang Trademaster Combination Openings - 1 Duplex Receptacle & 1 Decorator, Black
Description
2-Gang Trademaster Combination Openings - 1 Duplex Receptacle & 1 Decorator.FEATURES & BENEFITS:- RoHS Compliant- Molded of rugged, practically indestructible self-extinguishing nylon.- Extra 3/16 inch width and height than Standard size plates- Preferred for hospital, industrial, institutional, and other high-abuse applications.- Nominal thickness, .070 inch.- cULus: Yes- Unbreakable
Specifications
Brand Name | Pass & Seymour | Sub Brand | Trademaster |
Item Name | Wall Plate | Type | 2-Gang 1-Decorator 1-Duplex |
Dimensions | 5 x 0.3 in | Material | Thermoplastic |
Color/Finish | Black | Mounting Type | Wall |
Standards | UL 514 | Application | For Commercial, Residential |
UPC | 785007275988 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 | 4800 - SKID - 4800 |