Abbotsford
cwd7738a

COOPER INDUSTRIES 7738A-BOX 15Amp 120V 1-Pole Dimmable LED Nightlight Combination with Switch, Almond

Price $36.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:7738A-BOX

Description

Dimmable LED nightlight combination with switch is ideal for bathrooms, hallways, stairs and landings, flush-mount LED nightlight combination devices provide added safety and comfort along with switch functionality. The nightlight features low wattage LED lamps; dimmable to the desired light level. FEATURES: - Ambient light sensor turns the nightlight On when ambient light is low, and Off when ambient light is high.- Nightlights are dimmable to desired light level.- Long-lasting energy efficient LED bulbs are rated for 50,000 hours lamp life.- Nightlight features full dimming as well as 3 preset levels to easily match light levels on devices mounted in series.- Nightlights use LED lamps that consume a maximum of 1 watt of energy.- Automatic grounding system eliminates the need for bonding jumper in grounded metal enclosures and provides redundant measure of ground continuity where a jumper is used. - Convenient patented built-in wire stripper speeds installation.- Terminal screws are backed out and ready for wiring to enhance ease of installation.- Devices mounted in series can be controlled by an external switch in guide light mode.

Specifications

Brand Name Cooper Industries Item Name Combination Nightlight with Switch
Type Auto-Grounding, Commercial Grade, Decorator, LED Dimmable Voltage Rating 120 V
Amperage Rating 15 A Conductor Size 14-12 AWG
Series/Model 7738 Outlet Type Duplex
Number of Poles 1 Switch Type Rocker
Cable Entry Back and Side Terminal Connection Screw
Material PVC/Thermoplastic Color/Finish Almond
Mounting Type Flush Temperature Rating -20 to 60 °C
Standards cULus Listed to UL1472 in File Number E47967 Application For Residential
UPC 032664727771

Packages

1 - UNIT - 1 6 - UNIT - 6 48 - UNIT - 48