PASS & SEYMOUR 692I 15Amp 120/125V 1-Pole Non-Grounding Single-Pole Combination Switch & Pilot Light, Ivory
Description
15Amp 120/125V Non-Grounding Single-Pole Combination Switch & Pilot Light, Ivory. FEATURES AND BENEFITS:• Easily accessible break-off separate or common feed.• Long-life red neon lamp in pilot light rated 1/25 Watt, 125V.• Side wire #12 and #14 AWG.• Two devices fit into the space of one.• Grounding combination devices meet NEC Requirements.• Tamper-resistant version features dual mechanical shutter system to help prevent insertion of foreign objects.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Type | Combination, Pilot Light | Voltage Rating | 120/125 VAC |
Amperage Rating | 15 A | Number of Poles | 1 |
Standards | UL20 | Application | Residential/Commercial |
UPC | 785007692013 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |