PASS & SEYMOUR 692LA 15Amp 120/125V Non-Grounding Single-Pole Combination Switch & Pilot Light, Light Almond
Description
15Amp 120/125V Non-Grounding Single-Pole Combination Switch & Pilot Light, Light Almond. FEATURES AND BENEFITS:• Easily accessible break-off separate or common feed.• Long-life red neon lamp in pilot light rated 1/25 Watt, 125V.• Side wire #12 and #14 AWG.• Two devices fit into the space of one.• Grounding combination devices meet NEC Requirements.• Tamper-resistant version features dual mechanical shutter system to help prevent insertion of foreign objects.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Combination Toggle Device with Pilot Light | Type | Non-Grounding |
Voltage Rating | 120/125 VAC | Amperage Rating | 15 A |
Dimensions | 1.32 in L x 0.94 in W x 4.06 in H | Number of Poles | 1 |
Switch Type | Toggle | Terminal Connection | Side Wire |
Mounting Type | Wall | Temperature Rating | -30 to 60 °C |
Standards | UL 20 | Application | Residential, Commercial |
UPC | 785007690163 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |