PASS & SEYMOUR 692W 15Amp 120/277V Non-Grounding Single-Pole Combination Switch & Pilot Light, White
Description
Single Pole, Single Pilot Light, Combination Switch, 15 amps, 120/125 volts, White.FEATURES AND BENEFITS:• Easily accessible break-off separate or common feed.• Long-life red neon lamp in pilot light rated 1/25 Watt, 125V.• Side wire #12 and #14 AWG.• Two devices fit into the space of one.• Grounding combination devices meet NEC Requirements.• Tamper-resistant version features dual mechanical shutter system to help prevent insertion of foreign objects.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Combination Switch and Pilot Light | Type | Halogen-Free |
Voltage Rating | 120/125 VAC | Amperage Rating | 15 A |
Dimensions | 1.32 in L x 0.94 in W x 4.06 in H | Number of Poles | 1 |
Switch Type | On/Off Toggle | Terminal Connection | Non-Grounding Side Wire |
Material | Thermoplastic | Color/Finish | White/Untreated |
Mounting Type | Wall, Flush | Temperature Rating | -30 to 60 °C |
Standards | UL Listed, Flammability Rated UL94 V2 | Application | For Residential/Commercial Application |
UPC | 785007692020 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |