
PASS & SEYMOUR NTL873WCC6 15Amp 120V Single Pole/3-Way radiant® Switch with LED Night Light, White
Description
Install extra nighttime convenience, control and child safety with P&S night light devices. They replace any existing single-pole or 3-way switch devices and offer a hidden sensor that automatically controls the night light, plus five adjustable light levels. Features & Benefits: • Adjustable light settings OFF, Ultra Low, Low, Medium and High • Sensor automatically controls Night Light based on ambient light • Soft Glow energy efficient LED lights are cool to the touch • Single Pole/3-Way Switch
Specifications
Brand Name | Pass & Seymour | Sub Brand | The Radiant® |
Item Name | Night Light and Switch | Type | Nightlight |
Voltage Rating | 120 V | Amperage Rating | 15 A |
Dimensions | 1.6 in W x 1-1/2 in D x 2-3/4 in H | Number of Poles | 1 |
Switch Type | Rocker | Color/Finish | White |
Mounting Type | Box | Temperature Rating | -40 to 115 °C |
Standards | cULus, UL Listed, Flammability Rated UL94 V2 | Application | For Residential Applications |
UPC | 785007032314 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |