![cwd277w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14076826.jpg?preset=medium)
COOPER INDUSTRIES 277W-BOX 15Amp 120V 1-Pole Combination Pilot Light Switch, White
Description
Commercial Grade - Toggle Combination Pilot Light Switch Back & Side Wire. Grounding terminal screw standard. Receptacles have triple wipe line contacts and double wipe ground contacts to insure long-term plug retention. Thick steel mounting strap zinc-plated for corrosion resistance. Break-off provision for wiring both devices on same circuit or on separate circuits. Terminal screws backed out — ready for wiring.Side wire terminals accept up to #10 solid or stranded wire. Pilot light may be wired to indicate power “on” or power “off”. Combination slot/Phillips head mounting and terminal screws ease installation (slot/Robertson screws in Canada where available).
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Combination Switch | Type | Duplex |
Voltage Rating | 120 V | Amperage Rating | 15 A |
Enclosure Standard | Thermoplastic Top and Backbody are Virtually Unbreakable | Dimensions | 1.37 in W x 0.95 in D |
Number of Poles | 1 | Switch Type | Toggle |
Terminal Connection | Back and Side Wired, Screw | Material | Heavy Duty Brass Contact |
Color/Finish | White | Mounting Type | Strap |
Temperature Rating | -20 to 60 °C | Includes | (1) Toggle Switch, (1) 25 W Pilot Light, Red Lexan Pilot Lens, Neon Lamp |
Application | Commercial | UPC | 032664750335 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |