Abbotsford
cwdtr293w

COOPER INDUSTRIES TR293W 15Amp 120V 3W Tamper Resistant Toggle Combination Switch/Receptacle, White

Price $25.69 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:TR293W

Description

Traditional heavy duty grade combination switch with receptacle features UL listed Tamper Resistant shutters designed to prevent the insertion of foreign objects. TR274 features a neon pilot light which is On when switch is On. Switch is horsepower rated for motor loads per UL 20. Thermoplastic toggle, top and backbody are virtually unbreakable to deliver years of durable performance. Ultrasonic welding and integrated construction of the strap and body provide superior ground integrity even under heavy use. Durable, injection molded housings and PVC resin comply with UL94 V0 flammability ratings. Tri-combo screw heads offer greater installation flexibility.FEATURES:- Steel mounting strap is zinc-plated for added corrosion resistance. - Convenient patented built-in wire stripper speeds installation.- Backwire clamps on side terminals provide for easy installation of #12 and #14 AWG wire.- Terminal screws are backed out and ready for wiring to enhance ease of installation.- Break-off provision for wiring both devices on the same circuit or on separate circuits.- Triple wipe blade contacts and double wipe ground contacts ensure long-term plug retention on receptacles.- Automatic grounding system eliminates the need for bonding jumper in grounded metal enclosure and provides redundant measure of ground continuity where a jumper is used.

Specifications

Brand Name Cooper Industries Item Name Combination Duplex Receptacle and Switch
Type Straight Blade, Tamper-Resistant Voltage Rating 125 V
Amperage Rating 15 A NEMA Configuration 5-15R
Conductor Size 14-12 AWG Dimensions 1.015 in D X 4.193 in H
Number of Poles 2 Number of Wires 3
Switch Type 3-Way Terminal Connection Back and Side Wired, Screw
Material PVC Color/Finish White
Mounting Type Flush Temperature Rating -20 to 60 °C
Standards UL Listed Application Standard Grade
UPC 032664722448

Packages

1 - UNIT - 1 10 - UNIT - 10 80 - UNIT - 80