![scevsdr202](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/15267310.jpg?preset=medium)
IPEX 077752 Ipex Scepter® Combination Switch & Duplex Receptacle
Description
Combination switch and duplex receptacle cover, PVC, double gang, weather proof.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Combination Switch and Duplex Receptacle | Type | Rectangular |
Material | PVC | Color/Finish | Gray |
Mounting Type | Screw | Standards | UL Listed |
Application | Suitable for Exposed, Concrete Encased and Direct Burial Applications | UPC | 622454777521 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |