Abbotsford
Final sale
pas681w

PASS & SEYMOUR 681W 15Amp 120/125V NEMA 5-15R Decorator Combination Single-Pole Switch & Single Receptacle, White

Inventory
Unavailable for order at Abbotsford
Manufacturer:PASS & SEYMOUR
Manufacturer #:681W

Description

Legrand's standard Pass & Seymour combination switches allow you to add lights to any room in your home without having to add or replace wall boxes.FEATURES AND BENEFITS: • Easily accessible break-off separate or common feed. • Long-life red neon lamp in pilot light rated 1/25 Watt, 125V. • Side wire #12 and #14 AWG. • Two devices fit into the space of one. • Grounding combination devices meet NEC Requirements. • Tamper-resistant version features dual mechanical shutter system to help prevent insertion of foreign objects.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Type Standard Voltage Rating 120/125 VAC
Amperage Rating 15 A Number of Poles 1
Standards UL20, UL498 Application Residential/Commercial
UPC 785007006872

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50