
PASS & SEYMOUR 691I 15Amp 120/125V NEMA 5-15R 1-Pole Combination Switch & Single Receptacle, Ivory
Description
Legrand's standard Pass & Seymour combination switches allow you to add lights to any room in your home without having to add or replace wall boxes.FEATURES AND BENEFITS:• Easily accessible break-off separate or common feed.• Long-life red neon lamp in pilot light rated 1/25 Watt, 125V.• Side wire #12 and #14 AWG.• Two devices fit into the space of one.• Grounding combination devices meet NEC Requirements.• Tamper-resistant version features dual mechanical shutter system to help prevent insertion of foreign objects.
Specifications
Brand Name | Legrand | Sub Brand | Pass & Seymour |
Item Name | Power Outlet | Type | Combination Switch |
Voltage Rating | 120 V | Amperage Rating | 15 A |
Number of Poles | 1 | Number of Wires | 3 |
Material | Thermoplastic | Color/Finish | Ivory, Matte |
NEMA Rating | 5-15R | Mounting Type | Wall |
Standards | UL 498 | Application | Commercial and Residential Applications |
UPC | 785007691016 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 | 3600 - SKID - 3600 |