![pas691w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331975964.jpg?preset=medium)
PASS & SEYMOUR 691W 15Amp 120/125V NEMA 5-15R 1-Pole Combination Switch & Single Receptacle, White
Description
Legrand's standard Pass & Seymour combination switches allow you to add lights to any room in your home without having to add or replace wall boxes.FEATURES AND BENEFITS:• Easily accessible break-off separate or common feed.• Long-life red neon lamp in pilot light rated 1/25 Watt, 125V.• Side wire #12 and #14 AWG.• Two devices fit into the space of one.• Grounding combination devices meet NEC Requirements.• Tamper-resistant version features dual mechanical shutter system to help prevent insertion of foreign objects.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Combination Single Receptacle and Switch | Type | Halogen-Free |
Voltage Rating | 120/125 V | Amperage Rating | 15 A |
Conductor Size | 4 AWG | Number of Poles | 1 |
Number of Wires | 3 | Terminal Connection | Grounding |
Material | Thermoplastic | Color/Finish | White/Untreated |
NEMA Rating | NEMA 5-15R | Mounting Type | Wall, Flush |
Standards | UL 498 | Application | For Residential/Commercial Application |
UPC | 785007691023 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |