Abbotsford
pasrcd38trw

PASS & SEYMOUR RCD38TRW 15A 120/125VAC radiant™ Single Pole/3-Way Switch & Tamper-Resistant Outlet, White

Price $22.41 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:RCD38TRW
Documents Documents

Description

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant® Screwless Wall Plate not included.FEATURES AND BENEFITS:- Unique "Up/Down" switches match the look and feel of radiant paddle switches.- Easy-to-use oversized main switch for primary load.- Patented Snap-In Light Module (sold separately) transforms a combination switch into an illuminated switch in seconds.- Impact-resistant face and body.- Full wraparound metal strap, commercial grade with lock-in tabs.- All screws are tri-drive.- External screw-pressure-plate back and side wired. Accepts #12 and #14 AWG.- Single Pole/3-Way Switches can be wired as a single pole or 3-way switch.- Largest breadth of 15 amp offering.- Dual mechanical shutter system helps prevent insertion of foreign objects.

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name Combination Single Receptacle and Switch Type 3-Way
Voltage Rating 125 V Amperage Rating 15 A
Dimensions 1.29 in W x 1.43 in D x 3.81 in H Outlet Type Tamper Resistant
Number of Poles 3 Switch Type Rocker
Color/Finish White NEMA Rating NEMA 5-15R
Mounting Type Box Temperature Rating -40 to 115 °C
Standards cULus, UL Listed, Flammability Rated UL94 V2 Application For Residential Applications
UPC 785007055085

Packages

1 - UNIT - 1 6 - UNIT - 6 12 - UNIT - 12 2772 - SKID - 2772