
PASS & SEYMOUR WWP30CCV2 Smart Outdoor Switch with GFCI - Wi-Fi, Black
Description
Smart Outdoor Switch with GFCI, Wi-Fi.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Outdoor Switch | Type | GFCI |
Voltage Rating | 120 V | Number of Poles | 1 |
Material | Synthetic/Polycarbonate | Amperage Rating | 15 A |
Frequency Rating | 60 Hz | Power Rating | 1000 W |
Lamp Type | CFL, Halogen, Incandescent, LED | Color | Black |
Finish | Matte | Dimensions | 12 in L x 3-1/4 in W x 4 in H |
Standards | RoHS Compliant | Application | For Residential/Commercial |
UPC | 785007235876 |
Packages
1 - UNIT - 1 |