PASS & SEYMOUR TM818TRICC6 15Amp 120/125V TradeMaster® Decorator Combination Single Pole Switch & Single Receptacle, Ivory
Description
P&S TM818-ICC6 15A COMBO SW
Specifications
Brand Name | Pass & Seymour | Sub Brand | TradeMaster |
Item Name | Combination Single Receptacle and Switch | Type | Decorator |
Voltage Rating | 120/125 VAC | Amperage Rating | 15 A |
NEMA Configuration | NEMA 5-15R | Conductor Size | 14-12 AWG |
Outlet Type | Tamper-Resistant | Number of Poles | 1 |
Switch Type | Rocker | Terminal Connection | Back and Side Wired |
Color/Finish | Ivory | Standards | cULus, UL 20/498, UL Listed |
UPC | 785007241105 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |