![pastm818trwcc6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11939839.jpg?preset=medium)
PASS & SEYMOUR TM818TRWCC6 15A 120/125V Pass & Seymour® Combination Switch, White
Description
Switch combination TradeMaster® Decorator features full wraparound metal strap with lock-in tabs. Ground screw position under the end of the strap minimizes the risk of contact. Patented split circuit tab, easily accessible and can be reinstalled without a tool. Unique Up/Down switches match the look and feel of standard Decorator switches.
Specifications
Brand Name | Pass & Seymour | Sub Brand | TradeMaster |
Item Name | Decora Combination Switch | Type | Halogen-Free |
Voltage Rating | 120/125 V | Amperage Rating | 15 A |
Number of Poles | 1 | Switch Type | (1) Rocker/Button |
Material | Thermoplastic | Color/Finish | White |
Mounting Type | Screw/Flush | Standards | cULus Listed |
UPC | 785007241082 |
Packages
1 - UNIT - 1 |