
NVENT THERMAL TC-3 ThermoCube Thermostat
Description
Five Controlled Temperatures (one just right for your needs). No Installation Required. Thermostatically Controlled. Operates with any 15 Amp 120 Volt Electric Heater or Fan. Works Automatically to Ambient Temperatur. Saves Money by Using Power Only When Temperatures Require.
Specifications
Brand Name | Raychem | Item Name | Thermostatically Controlled Outlet |
Voltage Rating | 120 V | Amperage Rating | 15 A |
Enclosure Standard | 3R | Material | Plastic |
Color/Finish | Beige | UPC | 715629002112 |
Packages
1 - UNIT - 1 |