Abbotsford
raytc3

NVENT THERMAL TC3 THERMOCUBE THERMOSTATCONTROLLED OUTLET

Price $56.61 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:TC3

Description

CT Cabinet Hinged-Cover Type 3R provides protection and security for instrument current transformers. This CT Cabinet with Lugs 3-Phase 400-1200 Amp Type 3R, TC3 item rated 46x32x14 with a material of Steel colored Gray.

Specifications

Brand Name Raychem Item Name Thermostatically Controlled Outlet
Voltage Rating 120 V Amperage Rating 15 A
Enclosure Standard 3R Material Plastic
Color/Finish Beige UPC 715629002112

Packages

1 - UNIT - 1