LUTRON MS-OP600M-WH Maestro 120V 600W Occupancy Sensor Dimmer, White
Description
MAESTRO® Dimmer with occupancy/vacancy sensor, single-pole/multi-location. Auto-ON/auto-OFF or manual-ON/auto-OFF operation. 600 W incandescent/halogen capacity. Passive infrared motion detection with exclusive Lutron® XCTTM technology for fine motion detection. Adjustable timeout 1, 3, 5, 15 or 30 minutes. High-low sensitivity adjustment. Features locked preset, fade-to-on and fade-to-off.
Specifications
Brand Name | Lutron | Item Name | Occupancy/Vacancy Sensor with Dimmer |
Type | Presence Detector | Sensing Distance | 11 m Floor/Front, 7.7 m Side |
Viewing Angle | 180° | Color | Gloss White |
Mounting Type | Flush | Maximum Load Capacity | 600 W |
Response Time | 30 min | Dimmable | Yes |
Dimensions | 75 mm W x 41 mm D x 119 mm H | Mounting Height | 1.2 m |
Temperature Rating | 0 to 40 °C | UPC | 027557662444 |
Packages
1 - UNIT - 1 |