LUTRON MS-OPS2H-WH 2Amp 120V 1-Pole Maestro Passive Infrared Occupancy/Vacancy Sensor Switch (Clamshell Packaging), White
Description
The Lutron Maestro Occupancy sensing switch combines a Maestro switch with a passive infrared occupancy or vacancy sensor. The sensor detects the heat from occupants moving within an area to determine whether the space is occupied. Based on the feedback from the sensor, the occupancy sensing switch will adjust the load accordingly.
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Item Name | Occupancy Sensor Switch | Type | 1-Pole, XCT Technology |
Voltage Rating | 120 V | Amperage Rating | 2 A |
Enclosure Standard | Plastic | Frequency Rating | 50/60 Hz |
Number of Poles | 1 | Material | Plastic |
Mounting Type | Wallbox | Temperature Rating | 0 °C to 40 °C |
Standards | UL, cUL Listed, NOM Certified | Application | Lighting Control |
UPC | 027557983136 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |