Abbotsford
senhw13

ACUITY 184CHF 12-24VAC/VDC HW13 Hallway Sensor, White

Price $191.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:184CHF

Description

Long narrow PIR detection for control of hallway lighting is provided by the HW13 Series sensor. Typically mounted at either end of a long corridor, the HW13 detects occupants entering the hallway up to 130 ft away. Detection at these distances is for entrances at right angles to the beam pattern. The HW13 may also be used with other low voltage sensors to adequately view a space. For example, a CM 10 ceiling sensor may be in a vestibule at one end while the HW13 is at the other. The HW13 is best mounted at 7 ft.

Specifications

Brand Name Acuity Controls Sub Brand Sensor Switch
Item Name Hallway Sensor Type Long Narrow PIR Detection, Standard
Amperage Rating 16 mA Interrupt Rating 12 - 24 VAC/VDC
Dimensions 3.6 in W x 1-3/4 in D x 3 in H Series/Model HW13
Switch Type Push Button Color/Finish White
Mounting Type Wall or Ceiling or Bracket Application For Control of Hallway Lighting
UPC 745975809561

Packages

1 - UNIT - 1
Customers who bought this item also bought