Abbotsford
cwdtr7756b

COOPER INDUSTRIES TR7756B 20Amp 125VAC 5VDC 2-Pole/3-Wire USB Charger with Tamper Resistant Duplex Receptacle, Brown

Price $48.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:TR7756B

Description

This USB Duplex Receptacle provides quick and convenient access to charge virtually any electronic component including smart phones, tablets, e-readers, cameras and MP3 players. The Specification Grade device is built to withstand the tough demands of the commercial environment while also providing code compliance with 2011 NEC Article 406.12 that requires Tamper Resistant Receptacles in dwelling units.FEATURES:- Standard AC duplex receptacle with two USB charging ports rated at 3.1A- Dual 3.1A USB charging ports charge most compatible electronic devices that charge via a 5V charger adapter- Three (3) pre-stripped 6” wire leads for line, neutral and ground for quick and easy installation- Tamper Resistant shutters provide compliance with 2011 NEC® Article 406.12 that states that all 15A and 20A, 125V receptacles installed in dwelling units must be tamper resistant- Automatic grounding system eliminates need for bonding jumper in grounded metal enclosure, provides redundant measure of ground continuity where jumper is used- Thermoplastic top and back-body are virtually unbreakable to deliver years of durable performance- Steel mounting strap is zinc-plated for added corrosion resistance- Convenient patented built-in wire strippers speed installations- Triple wipe blade contacts and double wipe ground contacts to insure long-term blade retention- Replaces a standard duplex receptacle

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Combination Duplex Receptacle and USB Charger Type Decorator, Tamper-Resistant, Type A
Grade Commercial Voltage Rating 125 VAC/5 VDC
Amperage Rating 3.1 A USB, 15 A Receptacle Number of Poles 2
Number of Wires 3 NEMA Configuration 5-20R
Connection Type Wire Lead Material Thermoplastic
Color Brown Grounding Grounding
Contact Material Brass Dimensions 2.75 in L x 2 in W x 4.36 in H
Mounting Type Flush Standards cULus Listed, NOM Certified

Packages

1 - UNIT - 1 10 - UNIT - 10