COOPER INDUSTRIES TR8255RD 15Amp 125VAC 5VDC 2-Pole/3-Wire Arrow Hart USB Charger with Hospital Grade Tamper Resistant Duplex Receptacle, Red
Description
DESIGN FEATURES:- Hospital grade AC duplex receptacle with two USB charging ports rated at 3.1A- Dual USB charging ports charge most compatible electronic devices that charge via a 5V charger adapter- Three (3) pre-stripped 6” wire leads for line, neutral and ground for quick and easy installation- Tamper resistant shutters provide compliance with 2014 NEC Article 517.18(C) that states that receptacles located in pediatric areas of a hospital must be tamper resistant- Replaces a standard duplex receptacle- Automatic grounding system eliminates need for bonding jumper in grounded metal enclosure, provides redundant measure of ground continuity where jumper is used- Thermoplastic top and back-body are virtually unbreakable to deliver years of durable performance- Steel mounting strap is zinc plated for added corrosion resistance- Convenient patented built-in wire strippers speed installations- Triple wipe blade contacts and double wipe ground contacts to insure long-term blade retention
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Combination Duplex Receptacle and USB Charger | Type | Decorator, Tamper-Resistant, Type A |
Grade | Hospital | Voltage Rating | 125 VAC/5 VDC |
Amperage Rating | 3.1 A USB, 15 A Receptacle | Number of Poles | 2 |
Number of Wires | 3 | NEMA Configuration | 5-15R |
Connection Type | Pre-Stripped Wire Lead | Conductor Size | 14 AWG |
Material | Thermoplastic | Color | Red |
Frequency Rating | 140 kHz | Dielectric Strength | 2000 V |
Grounding | Grounding | Contact Material | Brass |
Dimensions | 1.74 in L x 1.955 in W x 4.454 in H | Mounting Type | Flush |
Temperature Rating | -4 to 140 °F | Environmental Conditions | UL 94 V-2 Flammability Rating |
Standards | cULus Listed, NOM Certified, UL498 and UL1310 Listed in File Number E15058 | UPC | 032664741630 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 60 - UNIT - 60 |