Abbotsford
cwdtr8355la

COOPER INDUSTRIES TR8355LA 20Amp 125V 2-Pole/3-Wire Arrow Hart USB Charger with Hospital Grade Tamper Resistant Duplex Receptacle, Light Almond

Price $217.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:TR8355LA

Description

The Arrow Hart 3.1A USB Charger with Hospital Grade Tamper Resistant Receptacle provides code compliance as well as convenience for today’s rapidly changing technologies. These robust receptacles are challenged on a daily basis to provide a consistent, reliable means of connectivity. Additionally, they provide flexibility and convenience by adding USB charging ports for charging most electronic components, including tablets, e-readers, smart phones, mp3 players, and more.DESIGN FEATURES:- Hospital grade AC duplex receptacle with two USB charging ports rated at 3.1A- Dual USB charging ports charge most compatible electronic devices that charge via a 5V charger adapter- Three (3) pre-stripped 6” wire leads for line, neutral and ground for quick and easy installation- Tamper resistant shutters provide compliance with 2014 NEC® Article 517.18(C) that states that receptacles located in pediatric areas of a hospital must be tamper resistant- Replaces a standard duplex receptacle- Automatic grounding system eliminates need for bonding jumper in grounded metal enclosure, provides redundant measure of ground continuity where jumper is used- Thermoplastic top and back-body are virtually unbreakable to deliver years of durable performance- Steel mounting strap is zinc plated for added corrosion resistance- Convenient patented built-in wire strippers speed installations- Triple wipe blade contacts and double wipe ground contacts to insure long-term blade retention

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Combination Duplex Receptacle and USB Charger Type Decorator, Tamper-Resistant, Type A
Grade Hospital Voltage Rating 125 VAC/5 VDC
Amperage Rating 3.1 A USB, 20 A Receptacle Number of Poles 2
Number of Wires 3 NEMA Configuration 5-20R
Connection Type Pre-Stripped Wire Lead Conductor Size 12 AWG
Material Thermoplastic Color Light Almond
Frequency Rating 140 kHz Dielectric Strength 2000 V
Grounding Grounding Contact Material Brass
Dimensions 2.75 in L x 2 in W x 4.36 in H Mounting Type Flush
Temperature Rating -4 to 140 °F Environmental Conditions UL 94 V-2 Flammability Rating
Standards cULus Listed, NOM Certified, UL498 and UL1310 Listed in File Number E15058 Application For Industrial Applications
UPC 032664741678

Packages

1 - UNIT - 1 10 - UNIT - 10 60 - UNIT - 60