Abbotsford
cwdtrusbc15w

COOPER WIRING DEVICES TRUSBC15W-BOX 15Amp 125V 2-Pole/3-Wire Combination USB-C Charger with TR Duplex Receptacle, White

Price $62.87 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER WIRING DEVICES
Manufacturer #:TRUSBC15W-BOX

Description

Combination USB-C charger with TR duplex receptacle. Standard AC receptacle with two USB-C ports rated at a combined 5.0A. Dual USB-C charging ports charge most electronic devices that comply with the USB-C standard. Tamper resistant shutters provide compliance with 2017 NECĀ® Article 406.12 that states that all 15A and 20A, 125V receptacles installed in dwelling units must be tamper resistant. Replaces a standard duplex receptacle. Automatic grounding system eliminates need for bonding jumper in grounded metal enclosure, provides redundant measure of ground continuity where jumper is used. Thermoplastic top and back-body are virtually unbreakable to deliver years of durable performance. Steel mounting strap is zinc plated for added corrosion resistance. Convenient patented built-in wire strippers speed installation. Triple wipe blade contacts and double wipe ground contacts to insure long-term blade retention.

Specifications

Brand Name Eaton Item Name Combination USB-C Charger with Duplex Receptacle
Type Decorator Voltage Rating 5 V
Amperage Rating 15 A Number of Poles 2
Number of Wires 3 Material Thermoplastic
Color Almond UPC 032664753305

Packages

1 - UNIT - 1 10 - UNIT - 10 60 - UNIT - 60