![gmlshwo](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/420419785.jpg?preset=medium)
GM LIGHTING SHWO 120V LUXcontrol Smart WiFi Outlet, White
Description
LUXcontrol™ SMART 120 V 2.4 GHz White WIFI Outlet can be controlled from anywhere with GM’s LUXcontrol™ App. This smart receptacle provides wireless control of devices allowing simple and personalized control of items with schedule, preset timer and ON/OFF function.
Specifications
Brand Name | GM Lighting | Sub Brand | LUXcontrol™ |
Item Name | Smart Wi-Fi Outlet with USB | Type | Standard |
Voltage Rating | 120 V | Amperage Rating | 15 A |
NEMA Configuration | 5-15R | Color | White |
Frequency Rating | 2.4 GHz | Dimensions | 2.81 in L x 1.3 in W x 4.48 in H |
Temperature Rating | -4 to 120 °F | For Use With | Google Assistant and Amazon Alexa |
Standards | FCC Part15 Approved, UL60950, UL498 Listed | UPC | 849951016469 |
Packages
1 - UNIT - 1 |