Abbotsford
hubrct620bk

HUBBELL 20A Tri-Power Counter Receptacle, Surface Mount, Black

Price $503.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL CANADA ULC
Manufacturer #:RCT620BK
Documents Documents

Description

Hubbell Countertop Receptacles are the first pop-up Hubbell Pop-Up receptacles UL listed for countertop applications and permanent installations. Receptacles for countertops provide a power source ideal for kitchen and bath counters and islands. Hubbell is the first to market a countertop receptacle that is UL Listed. It allows compliance with NEC® 406.5(E) [countertops], 406.5(F) [work surfaces], and 406.5(H) [seating areas]. Pop-Up Receptacles are tested and water resistant to a half gallon spill. The receptacles feature Hubbell’s patent pending silicone gaskets and patented cam action tamper-resistant technology. The compact design minimizes space required on the countertop as well as underneath in the cabinet area.


Spill water tested

UL Listed for countertop installation.

Permanent installation ready (suitable for MC cable or non-metallic sheath cable

Easy installations - simply drop in and tighten.

Charge multiple devices at the same time

LED Light indicates power to the ports

Type A and C USB ports

Durable: Push-down to pop-up function is rated for a minimum of 10,000 cycles

Specifications

Brand Name Hubbell Number of Poles 2
Number of Wires 3 Material 220 Meunt
UPC 883778310553

Packages

1 - UNIT - 1