Abbotsford
pascr6200

PASS & SEYMOUR CR6200 15Amp 125V Industrial Extra Heavy-Duty Spec Grade Corrosion-Resistant Duplex Receptacle - Back & Side Wire, Yellow

Price $85.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:CR6200

Description

FEATURES AND BENEFITS:• One-piece brass mounting strap with integral ground.• Strap tabs wrap around and lock down on face to prevent strap from separating from face and back body.• Two drive screws anchor strap to back body and face.• Exclusive patented feature, circuit label on face allows permanent circuit identification.• .036 inch thick, brass, triple-wipe power contacts for lasting retention.• Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring.• Impact-resistant nylon face and back body.• Oversized #10 deep tri-drive head brass terminal and ground screws.• Exclusive patented feature, external screw-pressure-plate back wire clamp on ground terminal for faster, easier installation.• External screw-pressure-plate back wire clamps with #10 brass terminal screws for visual assurance of a good connection.• Line terminals accept #14 -- #10 AWG stranded or solid copper clad conductors.• Auto-ground clip assures positive ground.• Corrosion-resistant models have nickel-plated straps and contacts.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Receptacle with USB Type Corrosion-Resistant, Duplex, Extra Heavy-Duty
Grade Commercial, Industrial Specification Size 1.625 L x .900 W x 3.281 H In
Voltage Rating 125 V Amperage Rating 15 A
Wire Type Back and Side Number of Poles 2
Number of Wires 3 NEMA Configuration NEMA 5-15R
Connection Type Screw Terminal NEMA Rating 5-15R
Conductor Size 14-10 AWG Material Nylon
Color Yellow Dielectric Strength 2000 V
Dimensions 1.625 in L x 0.9 in W x 3.281 in H Mounting Type Wall
Temperature Rating -40 °C Standards cULus Listed, UL498, CSA C22.2 No. 42
Application Industrial UPC 785007620047

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 4400 - SKID - 4400