Abbotsford
paspttr15acusbw

PASS & SEYMOUR PTTR15ACUSBW 15Amp 125V PlugTail Commercial Specification Grade USB Charging Receptacle, White

Price $93.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PTTR15ACUSBW

Description

PlugTail Commercial Specification Grade USB Charging Receptacles provide the convenience of mobile charging – without the need for a bulky AC adapter. This device is a perfect match for the constant needs of today’s mobile environment and is rugged enough to withstand hard-use commercial applications. It comes equipped with two UL Fed Spec AC receptacles and two USB charging ports for mobile devices – one Type-A port and one Type-C port for newer products. An efficient, 15.5W power supply provides ample power needed for charging mobile phones and tablets. The PlugTail termination provides a more productive, secure, and safer installation and allows you to connect with the future of wiring device innovations.FEATURES AND BENEFITS:- RoHS Compliant - AC receptacles are tamper resistant as standard – patented shutter system prevents improper insertion of foreign objects - Efficient, 15.5W power supply for fast charging of mobile phones and tablets - Triple-wipe, brass line contacts for 15A commercial applications - Multiple color options available - Zinc-plated steel for corrosion resistance - 5Vdc Type-C USB port to charge USB Type-C compatible mobile devices - PlugTail termination allows for more productive, finger-safe installation and added future flexibility - Stainless steel auto-ground clips assure positive ground

Specifications

Brand Name Pass & Seymour Sub Brand PlugTail®
Item Name USB Charger Receptacle Type Commercial, Non-Reversing
Grade Specification Amperage Rating 15 A
NEMA Configuration 5-15R Material Thermoplastic
Color White Finish Matte
Standards cULus Federal Specification Listed UPC 785007113242

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 4000 - SKID - 4000