Abbotsford
paspttr15hacusbgry

PASS & SEYMOUR PTTR15HACUSBGRY 15A PlugTail Hospital Grade USB Charging Receptacle, Gray

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:PTTR15HACUSBGRY

Description

PlugTail® Hospital Grade USB Charging Receptacles provide the convenience of mobile charging without the need for a bulky AC adapter. This device is a perfect match for the constant needs of todays mobile environment and is rugged enough to withstand hard-use commercial applications. It comes equipped with two UL Fed Spec AC receptacles and two USB charging ports for mobile devices one Type-A port and one Type-C port for newer products. An efficient, 15.5W power supply provides Ale power needed for charging mobile phones and tablets. The PlugTail® termination provides a more productive, secure, and safer installation and allows you to connect with the future of wiring device innovations. For detailed PlugTail® information, visit our PlugTail® Headquarters.

Specifications

Brand Name Pass & Seymour Type Duplex PlugTail Receptacles
Material Thermoplastic UPC 785007113334

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok