Abbotsford
paspttr15hacusbi

PASS & SEYMOUR PTTR15HACUSBI PlugTail Hospital Grade 15A USB Charging Receptacle, Ivory

Price $105.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PTTR15HACUSBI

Description

PlugTail® Hospital Grade USB Charging Receptacles provide the convenience of mobile charging without the need for a bulky AC adapter. This device is a perfect match for the constant needs of todays mobile environment and is rugged enough to withstand hard-use commercial applications. It comes equipped with two UL Fed Spec AC receptacles and two USB charging ports for mobile devices one Type-A port and one Type-C port for newer products. An efficient, 15.5W power supply provides Ale power needed for charging mobile phones and tablets. The PlugTail® termination provides a more productive, secure, and safer installation and allows you to connect with the future of wiring device innovations. For detailed PlugTail® information, visit our PlugTail® Headquarters.

Specifications

Brand Name Pass & Seymour Sub Brand PlugTail®
Item Name USB Charger Receptacle Type Duplex
Grade Hospital Amperage Rating 15 A
NEMA Configuration 5-15R Material Thermoplastic
Color Ivory Standards cULus Federal Specification Listed
UPC 785007113341

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 4000 - SKID - 4000