Abbotsford
paspttr15hacusbla

PASS & SEYMOUR PTTR15HACUSBLA PlugTail Hospital Grade 15A USB Charging Receptacle, Light Almond

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:PTTR15HACUSBLA

Description

PlugTailĀ® Hospital Grade USB Charging Receptacles provide the convenience of mobile charging without the need for a bulky AC adapter. This device is a perfect match for the constant needs of todays mobile environment and is rugged enough to withstand hard-use commercial applications. It comes equipped with two UL Fed Spec AC receptacles and two USB charging ports for mobile devices one Type-A port and one Type-C port for newer products. An efficient, 15.5W power supply provides Ale power needed for charging mobile phones and tablets. The PlugTailĀ® termination provides a more productive, secure, and safer installation and allows you to connect with the future of wiring device innovations.

Specifications

Brand Name Pass & Seymour Sub Brand PlugTail®
Item Name USB Charger Receptacle Type Corrosion/Tamper-Resistant, 2-Outlet, USB Type A, Type C
Voltage Rating 125 VAC Grade Hospital
Amperage Rating 15 A NEMA Configuration 5-15R
Number of Ports 2 Dimensions 0.69 in W X 1.425 in D X 3.281 in H
Material Thermoplastic Body/Face Color Light Almond
Mounting Type Panel Temperature Rating -40 °C to 60 °C
Grounding Auto Standards cULus, UL 498 Listed, CSA C22.2 Certified, Federal Specification WC596
Application For Healthcare, Education, Airport, Retail, Hospitality/Lodging, Office, Institutional and Multiple Dwelling and For Providing the Convenience of Mobile Charging Without the Need for a Bulky AC Adapter Environmental Conditions UL 94-V2/V5 Flammability Rating
UPC 785007113358

Packages

1 - UNIT - 1 10 - UNIT - 10