Abbotsford
paspttr20hacusbw

PASS & SEYMOUR PTTR20HACUSBW PlugTail Hospital Grade 20A USB Charging Receptacle, White

Price $109.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PTTR20HACUSBW

Description

PlugTail® Hospital Grade USB Charging Receptacles provide the convenience of mobile charging without the need for a bulky AC adapter. This device is a perfect match for the constant needs of todays mobile environment and is rugged enough to withstand hard-use commercial applications. It comes equipped with two UL Fed Spec AC receptacles and two USB charging ports for mobile devices one Type-A port and one Type-C port for newer products. An efficient, 15.5W power supply provides Ale power needed for charging mobile phones and tablets. The PlugTail® termination provides a more productive, secure, and safer installation and allows you to connect with the future of wiring device innovations. For detailed PlugTail® information, visit our PlugTail® Headquarters.PlugTail® devices and connectors mean that device installation is the same regardless of skill level of the installer. The UL-Listed connectors are keyed to ensure proper wiring installation into each receptacle.

Specifications

Brand Name Pass & Seymour Sub Brand PlugTail®
Item Name USB Charger Receptacle Type Duplex
Grade Hospital Amperage Rating 20
NEMA Configuration 5-20R Material Thermoplastic
Color White UPC 785007113433

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 4000 - SKID - 4000