Abbotsford
pasr26usbac6w

PASS & SEYMOUR R26USBAC6W 6.0Amp Ultra-Fast Type-A/C USB Charger With Duplex 15Amp Tamper-Resistant Outlet, White

Price $72.36 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:R26USBAC6W
Documents Documents

Description

Install the fastest USB charger on the market. Charge your smartphones, tablets, and laptops up to 40% faster than 3-5A USB chargers, while enjoying the added power convenience of Tamper-Resistant outlets that meet NEC® requirements. Industry-leading charging capacity of 6.0A, shared between both ports. Protects children: patented shutter system helps prevent improper insertion of foreign objects - now with black "invisi-shutters" for an invisible effect. The external brass backwire pressure-plate and posted side-wire terminal screws make installation fast and easy. radiant Screwless Wall Plate not included.PRODUCT FEATURES:- RoHS Compliant - Ultra-fast USB charger with industry-leading 6A available thru USB ports - Smart Chip technology to maximize charge speeds at each USB port. - Reversible Type-C USB connector to accommodate latest mobile devices. - Power outlets meet NEC® Tamper-Resistant requirements. - Protects children: patented shutter system helps prevent improper insertion of foreign objects—now with black "invisi-shutters" for an invisible effect preferred by end users. - Back and side wire terminals accommodate #10-#14 AWG stranded and solid copper wire for installation flexibility; tightening torque: 12-14 lb.-in. - The external brass backwire pressure-plate and posted side-wire terminal screws make installation fast and easy. - Scalloped cover design and posted side-wire terminal screws allow for faster and easier installs. - Score lines on device ears for easy removal prior to drywall routing. - RoHS compliant.

Specifications

Brand Name Legrand Sub Brand radiant
Item Name USB Charger with Duplex Outlet Type Ultra-Fast
Voltage Rating 125 V Amperage Rating 15 A
Dimensions 1.74 in W x 1.67 in D x 2.69 in H Outlet Type Tamper Resistant
Number of Outlets 2 Material Polycarbonate
Color/Finish White NEMA Rating 5-15R
Mounting Type Box Temperature Rating -40 °C to 60 °C
Standards RoHS Compliant, CSA C22.2 No. 223, 42 Certified, cULus Listed, UL Listed E140596, UL498, UL1315 UPC 785007207743

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 2400 - SKID - 2400
This website uses cookies to ensure you get the best experience on our website. Read more
Ok