Abbotsford
pasr26usbacw

PASS & SEYMOUR R26USBACW radiant 15A Tamper-Resistant USB Type A/C Outlet, White

Price $67.27 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:R26USBACW
Documents Documents

Description

radiant Tamper-Resistant Duplex Receptacles with USB charging capabilities are designed to upgrade existing receptacles for charging power. This device features an overall 3.1A USB charging capability in two USB charging ports coupled with two AC receptacles, and as part of the radiant collection, now offers a better fit, form and finish. The external brass backwire pressure-plate and posted side-wire terminal screws make installation fast and easy. FEATURES:- Replaces a traditional outlet easily, in as little as 10 minutes.- All Legrand USB Outlets are manufactured through high-quality design, sourcing and production, and backed by a Lifetime Warranty- Protects children with a patented tamper-resistant shutter system that prevents improper insertion of foreign objects, complete with "invisi-shutters" for an invisible effect.

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name USB Charger Receptacle Type Tamper-Resistant
Voltage Rating 125 V Amperage Rating 15A
Color White Finish Matte
Mounting Type Box Standards cULus Listed
Application For Indoor, Residential UPC 785007181401

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 2700 - SKID - 2700
This website uses cookies to ensure you get the best experience on our website. Read more
Ok