Abbotsford
paswnp10

PASS & SEYMOUR WNP10 Smart Plug-In Switch with Netatmo, White

Price $105.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WNP10

Description

The smartest way to take control of lights and power, optimized for larger homes. Smart Lighting lets you set the exact lighting you need, from anywhere, adding safety and convenience to your home. And delivering it all with unprecedented range and reliability, radiant® with Netatmo leverages leading Netatmo technology to provide an ideal solution for larger homes with many smart products. Start with the Smart Gateway to establish a robust and dedicated mesh network, then add smart switches, dimmers and outlets to build a solution that perfectly fits a homes unique space and needs. Options even include wireless smart switches and dimmers for easily adding 3-way control.Made exclusively for use with screwless Wall Plates from the radiant® Collection, sold separately.

Specifications

Brand Name Legrand Sub Brand The Radiant®
Item Name Smart Switch with Netatmo Starter Kit Voltage Rating 120 V
Amperage Rating 15 A Number of Outlets 1
Switch Type Push Material Polycarbonate
Color/Finish White Mounting Type Plug-In
UPC 785007289763

Packages

1 - UNIT - 1 10 - UNIT - 10 960 - SKID - 960