Abbotsford
pastm826usbbk

PASS & SEYMOUR TM826USBBK 15Amp 125V radiant® USB Charger with Duplex Decorator Tamper-Resistant Receptacle, Black

Price $52.11 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TM826USBBK

Description

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant® USB charging solutions let you charge more of your devices without the need for bulky AC adapters.radiant® Screwless Wall Plate not included.FEATURES AND BENEFITS:- Charge two devices simultaneously while also using receptacles.- Compatible with USB 2.0 & 3.0 compatible devices.- Total charging capacity of 3.1A.- AC receptacles are tamper-resistant to meet NEC®- Patented shutter system—now with black “invisi-shutters” for an invisible effect preferred by end users—prevents improper insertion of foreign objects.- Back and side wire terminals accommodate #14 AWG - #10 AWG stranded and solid copper wire for installation flexibility.- Accepts standard Pass & Seymour wall plates and radiant® Screwless Wall Plates.

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name USB Charger and Receptacle Voltage Rating 125 V
Amperage Rating 15 A NEMA Configuration 5-15R
Conductor Size 14-12 AWG Dimensions 1.4 in L x 1.7 in W x 4.2 in H
Outlet Type Tamper Resistant Number of Outlets 2
Material Polycarbonate Face, Nylon Body, Zinc Plated Steel Mounting Strap Color/Finish Black
Temperature Rating -40 °C to 60 °C Standards cULus Listed, CSA Certified
UPC 785007127621

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 4000 - SKID - 4000