Abbotsford
pastm826usbnicc6

PASS & SEYMOUR TM826USBNICC6 15Amp 125V radiant® USB Chargers with Duplex Tamper-Resistant Outlets, Nickel

Price $64.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TM826USBNICC6
Documents Documents

Description

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant® USB charging solutions let you charge more of your devices without the need for bulky AC adapters.radiant® Screwless Wall Plate not included.FEATURES AND BENEFITS:• Charge two devices simultaneously while also using receptacles.• Compatible with USB 2.0 & 3.0 compatible devices.• Total charging capacity of 3.1A.• AC receptacles are tamper-resistant to meet NEC®• Patented shutter system—now with black “invisi-shutters” for an invisible effect preferred by end users—prevents improper insertion of foreign objects.• Back and side wire terminals accommodate #14 AWG - #10 AWG stranded and solid copper wire for installation flexibility.• Accepts standard Pass & Seymour wall plates and radiant® Screwless Wall Plates.

Specifications

Brand Name Legrand Sub Brand radiant
Item Name Power Outlet Voltage Rating 125 V
Amperage Rating 15 A Outlet Type Indoor
Color/Finish Nickel, Frosted Mounting Type Box
Standards cULus Listed UPC 785007032208

Packages

1 - UNIT - 1 6 - UNIT - 6 3840 - SKID - 3840