Abbotsford
pastm8usbicc6

PASS & SEYMOUR TM8USBICC6 15Amp 125V USB Charger with Tamper Resistant Receptacle, Ivory

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:TM8USBICC6
Documents Documents

Description

Charge more devices with less clutter. Legrand's full line of charging solutions is designed to power up mobile devices quickly and reliably—without the need for bulky AC adapters.PRODUCT FEATURES:- RoHS Compliant - Charge two devices simultaneously while still using the receptacle. - Compatible with USB 2.0 & 3.0 compatible devices. - Total charging capacity of 2.1A. - AC receptacles are tamper-resistant to meet NEC Code—patented shutter system prevents improper insertion of foreign objects. - Back and side wire terminals accommodate #14AWG - #10 AWG stranded and solid copper wire for installation flexibility.

Specifications

Brand Name Pass & Seymour Item Name USB Charger and Receptacle
Type Tamper-Resistant Voltage Rating 125 V
Amperage Rating 15 A Dimensions 1.7 in W x 1.6 in D x 2.7 in H
Color/Finish Ivory Mounting Type Panel
For Use With USB 2.0 and 3.0 Compatible Devices Standards RoHS Compliant, CSA Certified
Application For Commercial Use UPC 785007022278

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok