Abbotsford
pastr20usbac6bk

PASS & SEYMOUR 20A 125V Tamper-Resistant Duplex Receptacle with USB A/C Fast Charging Ports, Black

Price $84.44 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TR20USBAC6BK

Description

20A 125V Tamper-Resistant Receptacle with two 6A USB fast charging ports Type A and C.Install the fastest USB charger on the market. Charge your smartphones, tablets, and laptops up to 40% faster than 3-5A USB chargers, while enjoying the added power convenience of tamper-resistant receptacles that meet NEC® requirements. Industry-leading charging capacity of 6.0A, shared between both ports. Protects children: patented shutter system helps prevent improper insertion of foreign objects – now with black "invisi-shutters" for an invisible effect. The external brass backwire pressure-plate and posted side-wire terminal screws make installation fast and easy. RoHS compliant.

Specifications

Brand Name Legrand Sub Brand Pass & Seymour
Grade Spec Grade Color Black
Finish Matte UPC 785007209976

Packages

1 - UNIT - 1